Westcott® 180° Protractor Ruler, Acme United
Catalog # 470122-686
Supplier: Acme United
Specifications
- Description:180° Protractor Ruler
- Length:6"
- Cat. No.:470122-686
- Supplier no.:SW-51
Specifications
About this item
Westcott drafting and drawing tools are some of the finest products of their kind for students and professionals.
- Transparent 180° protractor ruler
- 45° and 60° triangle cut-outs, plus French curve symbol
- Calibrated 16th to the inch and centimeters
- Transparent plastic for easy viewing to the page
- Laminated for durability
- Perfect for a variety of drafting and drawing needs
A commitment to meticulous quality and cutting-edge innovation in measurement and art materials has earned an unparalleled reputation.