Order Entry
United States
ContactUsLinkComponent
Echotherm™ Orbital Shaker, SC20, Torry Pines Scientific
Echotherm™ Orbital Shaker, SC20, Torry Pines Scientific
Certificates
Echotherm™ Orbital Shaker, SC20, Torry Pines Scientific

Specifications

  • Catalog No:
  • MSPP-SC20
  • MSPP-SC20XR
  • Power:
  • 50 W
  • 100 W
  • Weight:
  • 10.9 kg (24 lbs.)
  • 10.9 kg (24 lbs.)
  • W×D×H:
  • 7.75×14.5×4.25"
  • 7.75×14.5×4.25"
  • Electrical:
  • 100 - 265 V, 50/60 Hz
  • 100 - 265 V, 50/60 Hz
  • Accuracy:
  • ±1 °C
  • ±1 °C

Specifications

Frequently Bought Together