Order Entry
United States
ContactUsLinkComponent
Corepoint Scientific™ General Purpose Manual Defrost Laboratory Freezer, Horizon Scientific
Corepoint Scientific™ General Purpose Manual Defrost Laboratory Freezer, Horizon Scientific
Catalog # 76333-616
Supplier:  Horizon Scientific
undefined
Corepoint Scientific™ General Purpose Manual Defrost Laboratory Freezer, Horizon Scientific
Catalog # 76333-616
Supplier:  Horizon Scientific
Supplier Number:  LF301WWW/0M

Specifications

  • Capacity:
    850 L (30 cu.ft.)
  • Description:
    General purpose laboratory freezer 30 cu. ft.
  • Model:
    LF301WWW/0M
  • Cat. No.:
    76333-616
  • Electrical:
    115 V, 60 Hz, 6 A, 1/3 HP
  • Shipping Weight:
    165 kg (365 lb.)
  • Defrost:
    Manual
  • Door Type:
    1 solid door
  • Shelves/drawers:
    4 fixed shelves
  • Exterior W×D×H:
    908.1×870×1842 mm (35.75×34.25×72.5")

Specifications

About this item

These manual defrost laboratory freezers offer multi-purpose cold storage for scientific and industrial settings.

  • Mechanical thermostats
  • Keyed door locks
  • Interior shelving
  • Probe access port

These general purpose refrigerators provide multi-functional features in a cost-effective design.

Ordering information: Units come with a 1 year parts and labor warranty, plus an additional 4 year compressor parts warranty.