To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Volume:0.5 ml
- Description:Flat Electrode
- Cat. No.:58017-990
- Gap size:1 mm
- Supplier no.:45-0108
Specifications
About this item
Versatile Flat Electrode may be used for both electroporation and electrofusion applications.
- Reuseable
- High grade stainless steel electrode
- Generates both homogeneous and divergent fields
The Flat Electrode can be oriented with the grooved sides of the electrode facing one another to generate a divergent field for use in electro cell fusion. Alternatively, it can be oriented with the flat sides facing each other providing a homogeneous field for electroporation.
The electrode is made of two rectangular, parallel plates that are press-fitted into a polysulfone base. The electrode chamber accepts up to 0.5 ml of sample. The Flat Electrode is connected to BTX generators using 4 mm banana cables.
Generator compatibility: Gemini X2, ECM 630, ECM 830, Legacy ECM 2001, ECM 2001+.