Experimental Safety Leads Set
Catalog # 470316-710
Supplier: American 3B Scientific
Specifications
- Description:Experimental Leads Set
- Environmentally Preferable:
- Cat. No.:470316-710
Specifications
About this item
For electrical circuits with low voltages and high currents; copper wire encased in highly flexible PVC; equipped at either end with a laminated plug and a fully-insulated axial jack for connecting additional patch cords.
- Wire Cross-Section: 2.5 mm2
- Continuous Current: Maximum. 32 A
- Plug and Jack: 4 mm (Nickel-Plated)
Set of 15 patch cords, 75 cm long, 5 of each color in red, black, and blue.