Order Entry
United States
ContactUsLinkComponent
 
Kimtech™ Precision Cleaning Cloths + Chemical Applications, Kimberly-Clark Professional
Catalog # 76326-012
Supplier:  Kimberly-Clark
undefined
Kimtech™ Precision Cleaning Cloths + Chemical Applications, Kimberly-Clark Professional
Catalog # 76326-012
Supplier:  Kimberly-Clark
Supplier Number:  48318

Specifications

  • Color:
    White
  • Description:
    Flat Precision Cleaning Cloth
  • Material:
    Spunlace
  • Cat. No.:
    76326-012
  • Packaging:
    500 Sheets/Pack
  • W×L:
    9×12.0"

Specifications

About this item

Reduce rework and cost while achieving superior results in chemical and solvent applications.

  • Soft cloth is virtually lint-free, even on abrasive surfaces
  • Generates up to 15X less lint than other virtually lint-free cloths on the market today
  • Delivers up to 97% of the chemical/solvent it absorbed back onto the surface
  • Meets AMS and BMS standards for extractables and lint

This patented spunlace cloth can solve multiple pain points in composite and metal manufacturing related to surface prep, process contamination, and costly chemical use.

It is ideal for critical tasks, like mold cleaning for composites, paint surface prep, or cleaning adhesives, where solvent or chemical application on a surface must be done right the first time every time.