Order Entry
United States
ContactUsLinkComponent
Datalogging Thermometer, Certified, Bluetooth 4-Channel, Sper Scientific
Datalogging Thermometer, Certified, Bluetooth 4-Channel, Sper Scientific
Catalog # 76214-012
Supplier:  Sper Scientific
undefined
Datalogging Thermometer, Certified, Bluetooth 4-Channel, Sper Scientific
Catalog # 76214-012
Supplier:  Sper Scientific
Supplier Number:  800025C

Specifications

  • Resolution:
    Probes K, J, E, T, N
    0.1 °F <1000 °F
    1 °F =1000 °F
    0.1 °C < 600 °C
    1 °C =600 °C

    Probe R/S
    0.5 °F <1000 °F
    1 °F =1000 °F
    0.2 °C <600 °C
    1 °C =600 °C
  • Interface:
    USB
  • Description:
    Bluetooth 4 - channel datalogging thermometer, certified
  • Batteries:
    User resplaceable, lithium button cell (CR 2450), 3 V
  • Weight:
    290 g
  • W×D×H:
    184×75×29 mm (7.25×2.5×1.25")
  • Cat. No.:
    76214-012
  • Accuracy:
    T: ±0.1% (+ 1.3 °F), ±0.1% (+ 0.7 °C) , –148 °F (–100 °C) ±0.5% (+ 1.3 °F) (K, J, E, T, N)
    T: ±0.2% (+2.5 °F),±0.2% (+1.4 °C) (R/S)
  • Range:
    T: –200...+1372 °C (–328...+2501 °F) (K)
    T: –200...+1000 °C (–328...+1832 °F) (J)
    T: –200...+750 °C (–328...+1382 °F) (E)
    T: –200...+400 °C (–328...+782 °F) (T)
    T: –200...+1300 °C (–328...+2372 °F) (N)
    T: 0...+1767 °C (–32...+3212 °F) (R/S)

Specifications

About this item

Wirelessly display, log and download to your computer or phone.

  • Bluetooth
  • High/low alarms
  • Fast response with high accuracy
  • Δ(T1 - T2)
  • Min./max./avg./hold
  • K, J, E, T, N, R, or S
  • Five year warranty

This unique portable thermometer displays data from 4 K,J,E,T,N,R, or S type thermocouple probes simultaneously on a large multi-line and back-lit LCD. Automatically record and store up to 32000 data points on each of thefour channels.

Wireless Bluetooth® transmission eliminates the need to remove the thermometer to computer to download data. Previously recorded, or real-time data, can be streamed to the computer software or phone App from up to 100'' away. You may also manually record 99 data points directly from the keypad or log real time data directly to your computer.

Also, communicates with the computer using a bi-directional USB port included cable, and graphic software. User adjustable auto power off timer and audible and visible Hi/Lo alarms. Calibrate to ice point, or any other calibration standard. Min/max/avg, hold and Δ (T1 - T2), fold-out easel back.

Certifications: Certificate of compliance traceable to N.I.S.T specifies that the standards against which the product has been certified or calibrated were themselves calibrated by the National Institute of Standards and Technology (N.I.S.T), or with N.I.S.T calibrated equipment under conditions specified by N.I.S.T.
Delivery: Comes ready to use in a protective foam-lined case, with four AAA batteries, two beaded type K wire probes, and USB computer power cable, free downloadable computer software and phone app. N.I.S.T traceable certificate of compliance available.