Order Entry
United States
ContactUsLinkComponent
ADC® Advantage 6021N Automatic Digital Blood Pressure Monitor
ADC® Advantage 6021N Automatic Digital Blood Pressure Monitor
Catalog # 470315-676
undefined
ADC® Advantage 6021N Automatic Digital Blood Pressure Monitor
Catalog # 470315-676
Supplier Number:  6021NSA

Specifications

  • Color:
    Navy
  • Description:
    Automatic Digital BP Monitor
  • Size:
    Small Adult (19 - 27 cm)
  • Cat. No.:
    470315-676

Specifications

About this item

Fully automatic readings.

  • Recalls readings for two users
  • Determines ideal inflation levels
  • Includes 5 year warranty
  • Not made with natural rubber latex

Digital monitors are a simple way for anyone to keep track of the blood pressure. This is an inexpensive, and easy to use solution. The cuff is marked for sizing and placement, and includes a d-ring allowing for one handed application. A single connection between the cuff and the display is all you need. The digital control unit controls inflation and deflation cycles, utilizing Smart Logic software to determine the ideal inflation level. The display shows systolic and diastolic pressures, as well as pulse and a warning if an irregular heart beat is detected. A memory can be accessed showing up to the last 99 readings, for up to two users.