Somso® Model of the Ovary
470121-972
- Description:Ovary
- Height:27 cm
- Length:28 cm
- Cat. No.:470121-972
- Width:40 cm
- Supplier no.:MS 50
- No. of parts:13
Somso® premium quality models.
- Five year warranty
Enlarged approx. 10 times, in SOMSO-Plast®. The model shows a horizontal section parallel to the mesovarian margin with plastic presentation of the follicles in different maturation phases, the corpus rubrum, luteum and albicans as well as atretic follicles partly removable and exchangeable. Separates into 13 parts. On a stand with green base.
: Items on this page are not stocked and may have an extended time for delivery.