First Aid Only™ SmartCompliance Retrofit
Catalog # 76322-170
Supplier: First Aid Only
Specifications
- Dimensions:SmartCompliance retrofit first aid kit
- Cat. No.:76322-170
Specifications
About this item
SmartCompliance RetroFit grids convert existing first aid cabinets for ANSI B compliance.
- Convert any brand first aid cabinet over 15" wide with three or more shelves
- Consists of three fully-stocked grids and extra supplies to make a cabinet ANSI B compliant
Convert an existing First Aid cabinet to the benefits of SmartCompliance with SmartComplaince Retrofit. There is no need to remove an existing cabinet from the wall, simply install the Retrofit grids. Installation can reduce annual first aid expenditures by up to 50% over traditional van services, and it is easy to stay ANSI B compliant with the SmartTab re-order reminders.
The free SafetyHub phone app makes supply reacquisitions easy and allows user control of first aid programs.
Certifications: OSHA compliant, ANSI Z308.1-2015.