To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Description:Univo electric capper, CP480
- Size:12.0×8.0×11.0"
- Environmentally Preferable:
- Cat. No.:103289-358
- Weight:31 lbs.
- Supplier no.:MP35020C
Specifications
About this item
An electric, user-friendly way to cap 96 push cap tubes in less than 7 seconds.
- Compatiblilty: Compatible with all micronic 96-format tubes (up to 1.40 ml) and racks
- Flexibility: Can be used to cap partially full or full racks of push cap tubes (minimum 10 tubes required)
- User friendly: The CP480 has a compact and robust design that operates without any buttons
- Consistent capping result: Designed with a controlled pressure system to ensure an even capping result
- Voltage: 115 to 230 V
- Rack compatibility: ANSI / SLAS standard 96-format racks
The Univo electric capper CP480 can cap 0.50 ml, 0.75 ml, 1.10 ml, and 1.40 ml push cap tubes with TPE capmats, capbands and capclusters, or EVA capmats.