Stopcocks, Four Way, PTFE Plugs, Chemglass
Catalog # 80074-234
Supplier: Chemglass
Small Business Enterprise
Specifications
- Description:Stopcock, Four Way, PTFE Plug
- Cat. No.:80074-234
- Bore size:2 mm
- Sidearm O.D.:8 mm
- Plug size:15.2/30
- Supplier no.:CG-443-01
Specifications
About this item
A 1:5 taper PTFE plug with double "V", 90° bores to connect opposite sets of adjacent arms. Configuration of stopcock allows it to be used in a system to obtain reversal of flow.