Manual Mini Cutter, Slice
76312-316
: Avantor
- Dimensions:144L×82W×12.5H mm
- Material:ABS/POM/NdFeB magnet/zirconium oxide
- Cat. No.:76312-316
- Weight:20.2 g
Slice blades never rust do not conduct electricity. It is non sparking and non-magnetic.
- Slice blades are oil and lubricant free
- Blades do not require sharps box disposal
- 100% Recyclable
- Lubricant and oil free
- Safer finger-friendly® edge cuts materials effectively
- Reduces injuries and less downtime