Order Entry
United States
ContactUsLinkComponent
Wooden Test Tube Rack with Drying Pins
Wooden Test Tube Rack with Drying Pins
Catalog # 470313-916
Supplier:  Wards
undefined
Wooden Test Tube Rack with Drying Pins
Catalog # 470313-916
Supplier:  Wards
Supplier Number:  CH0002C

Specifications

  • Description:
    6-place wooden test tube rack with drying pins
  • Environmentally Preferable:
  • Cat. No.:
    470313-916

Specifications

About this item

Durable, hardwood Test Tube Rack holds 6 tubes measuring up to 25 mm in diameter, and features 6 draining prongs.

  • Premium quality test tube stand featuring a sturdy hardwood construction that will stand up to the wear and tear of the lab
  • Rack holds 6 tubes measuring up to 25 mm in diameter, and features 6 draining prongs
  • Measures 9.75" wide, 2.5" long, and 3.75" tall, allowing it to fit in most lab spaces

Premium quality wooden rack designed to hold and dry test tubes. Polished. Rack features 6 holes measuring 25 mm in diameter for holding tubes, and also features 6 prongs (8 mm in diameter) for easy draining and drying. Overall size: 9.75"L x 2.5"W x 3.75"H.