Micro Spatula, Stainless Steel, Bürkle
Catalog # 76319-752
Supplier: VWR International
Specifications
- Capacity:1.25 ml (0.04 oz.)
- Description:Micro spatula
- Length:170 mm (6.69")
- Material:Stainless steel
- Cat. No.:76319-752
Specifications
About this item
The micro spatula can be used for reliably measuring, sampling, or processing small amounts of powder, chemicals, pastes, creams, or active ingredients.
- Stainless steel AISI 304 (1.4301)
- High-gloss polished
- Manufactured entirely without edges, crevices, or undercuts
This eliminates the possibility of impurities or cross-contamination, as no product residue or cleaning agents can be deposited. The micro spatula is ideal for use in the pharmaceutical industry as well as food and beverage, and cosmetics.