Metal Bench Mount Ground Cord, Transforming Technologies
Catalog # 76210-046
Supplier: Transforming Technologies
Specifications
- Color:Black/Green
- Description:Metal Bench Mount Ground Cord
- Length:15'
- Cat. No.:76210-046
Specifications
About this item
The Metal bench mount ground cord can be mounted under a workstation for two wrist strap/coil cord grounding jacks to ground.
- Dual bench ground mount for single wire wrist straps
- Mounts under workbench and can ground two operators
- Made of heavy duty 0.05" anodized aluminum with ground wire
The metal enclosed box mounts under the front edge of a workstation. Attached is a 15' ground cable with a #10 ring terminal connector. Two banana jack receptacles are on the front to allow for secure ground connections. Two parking studs (4 mm) are also included for storing cords when not in use.
Certifications: Meets or exceeds requirements of ANSI/ESD S20.20 and ANSI/ESD S-6.1