Tampa Mesh Vests, Portwest
: Portwest
High-quality Tampa Mesh Vests feature a front zipper closure.
- Silver reflective tape (2")
- Cooling mesh fabric
- Zipper closure
Vests feature 1 right chest patch pocket, 1 two-tiered chest pocket with pen division, and 2 large internal patch pockets.
- Catalog No:
- 76106-254
- 76106-258
- 76106-256
- 76106-270
- 76106-268
- 76106-312
- 76106-274
- 76106-272
- 76106-262
- 76106-260
- 76106-266
- 76106-310
- 76106-308
- 76106-264
- Garment application:
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Closure type:
- With Zip Closure
- With Zip Closure
- With Zip Closure
- With Zip Closure
- With Zip Closure
- With Zip Closure
- With Zip Closure
- With Zip Closure
- With Zip Closure
- With Zip Closure
- With Zip Closure
- With Zip Closure
- With Zip Closure
- With Zip Closure
- Fabric:
- 100% polyester mesh
- 100% polyester mesh
- 100% polyester mesh
- 100% polyester mesh
- 100% polyester mesh
- 100% polyester mesh
- 100% polyester mesh
- 100% polyester mesh
- 100% polyester mesh
- 100% polyester mesh
- 100% polyester mesh
- 100% polyester mesh
- 100% polyester mesh
- 100% polyester mesh
- Weight:
- 3 oz. Shell
- 3 oz. Shell
- 3 oz. Shell
- 3 oz. Shell
- 3 oz. Shell
- 3 oz. Shell
- 3 oz. Shell
- 3 oz. Shell
- 3 oz. Shell
- 3 oz. Shell
- 3 oz. Shell
- 3 oz. Shell
- 3 oz. Shell
- 3 oz. Shell
Frequently Bought Together