Specifications
- Accuracy:±<0.35%
- Flow Rate:0.0001 µl/min (with 0.5 µl syringe), 102 ml/min (with 60 ml syringe)
- Description:Fusion 200 two-channel syringe pump
- Dimensions:240×170×120 mm (9.5×6.8×4.7")
- Electrical:110/220 VAC
- Storage Temperature:–10...70 °C (14...158 °F)
- Display:4.3" LCD touch xcreen
- Operating Temperature:4...40 °C (40...104 °F)
- Weight:7lbs. (3 kg)
- Cat. No.:MSPP-07200
Specifications
About this item
The Chemyx Fusion 200 series are modular two-channel syringe pumps. Infuse and withdraw racks come standard with the system which allows a pulling functionality to withdraw fluids. Additionally, the two-channel syringe pump can support a 10 syringe expansion rack for parallel dosing functionality. Fusion 200 system ensure pulseless, reproducible flow rates for a wide range of analytical techniques and applications in chemical, pharma and biotech R and D.
- Holds syringes from 0.5 µl to 60 ml
- Control via touchscreen, USB, RS232, TTL
- Rates from 0.0001 µl/min to 102 ml/min
- Supports a variety of precision microflow applications
- Easy to operate touchscreen
- Compatible with lab automation programs LabVIEW and MATLAB
- Machined metal design
- Chemical resistant polypropylene coated screen
The Microfluidic Flow Performance of Fusion 200 two-channel syringe pumps infuse and withdraw solutions at pulseless, reproducible flow rates via a state-of-the-art micro stepper motor. With this dual syringe pump, you can easily and effortlessly deliver accurate and precise amounts of fluids for a multitude of applications like microfluidics, injections into a reactor, mass-spec calibration, and neuro-drug delivery to animals.
Precision Machined Components: Chemyx dual syringe pumps are precision machined with metal components for a level of accuracy needed for microflow applications and for both chemical resistance and mechanical wear. Chemyx high-precision two-channel syringe pumps last for years with an equipment value that is hard to match.
Modular 10 syringe rack attachments of the fusion plus modular dual syringe pump is ideal for laboratories that have changing experimental requirements. Infuse and withdraw functions along with a 10-channel rack option allows the Fusion Plus dual syringe pump to adapt to a wide variety of changing lab applications.