Hot Bead Sterilizers, Fine Science Tools
Product Details & Documents
The sterilizer provides a convenient method for sterilizing your surgical instruments prior to surgery or tissue culture. Without using potentially dangerous gases, flames or chemicals, you can ensure that your instruments will be free of pathogens and microbial contaminants.
- Safe and effective
- The sterilizer is safe to use even in laminar flow hoods
- Well diameter: 40 mm
The beads take 15 to 20 minutes to reach 240 to 270 °C (464 to 518 °F), and then the sterilizer is ready for use. The temperature is thermostatically maintained, and the unit can be left on all day. Instruments require approximately 20 seconds of contact with the beads for complete sterilization.
Only when unit is switched off and cool, cover with lid to reduce dust accumulation. Do not cover with lid when unit is hot. Should unit overheat and trip safety switch, let it cool off completely, then turn it over and push in red button visible inside the unit as viewed through one of the cooling holes. The glass beads should be cleaned routinely and replaced in a dry state.
Specifications
- Capacity:100 ml
- Dimensions:145×125×135 mm
- Depth:80 mm
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



