MasterVision® Earth Cork Board, Essendant
Catalog # 76311-280
Supplier: Janitorial Supplies
Specifications
- Description:Earth Cork board
- Cat. No.:76311-280
- W×H:72×48"
- Frame color:Silver
- Frame material:Aluminum
- Surface color:Natural
Specifications
About this item
Cork board made from recycled material is 97% recyclable.
- Durable, thick and resilient cork bullet-in surface never shows pin holes
- Easy four-corner mounting system, can be mounted vertically or horizontally
- Heavy duty adjustable easy-mount hardware
Bullet-in board is an efficient and versatile solution for visual communication. Decorative and practical, it's a tool that serves as an important aid to sharing information. Manufactured using post-consumer and post-industrial waste, it's also nearly entirely recyclable. Sturdy aluminum frame features an easy to mount four corner system.
Certifications: Cradle to Cradle Certified™ Silver, ISO 9001-2008
Delivery: Hardware included.