Basic Feather Riker Mount
Catalog # 470028-142
Supplier: WHITE OWL ENTERPRISES
Specifications
- Width:8"
- Description:Basic Feather Types Riker Mount
- Length:6"
- Cat. No.:470028-142
- Supplier no.:R210
- No. of parts:1
Specifications
About this item
Riker mount of basic feathers for display.
- High quality display mount
Tickle your students imagination with this basic presentation or the three major types of feathers; down, semiplume, and vaned.
Structural elements of the vaned feather are identified in this labeled display.