Order Entry
United States
ContactUsLinkComponent
Sunset Moth (Urania) Riker Mount
Sunset Moth (Urania) Riker Mount
Catalog # 470028-088
undefined
Sunset Moth (Urania) Riker Mount
Catalog # 470028-088
Supplier Number:  R247

Specifications

  • Width:
    5"
  • Description:
    Sunset Moth Riker Mount
  • Length:
    6"
  • Cat. No.:
    470028-088
  • Supplier no.:
    R247
  • No. of parts:
    1

Specifications

About this item

Riker mount of sunset moth for display.

  • High quality display mount

The sunset moth (Urania) displays the entire spectrum on its iridescent, triple-tailed hind wings, contrasting with its ground color of black and bright green.