Klinger Edge Dislocation Crystal Model
Edge Dislocation Crystal Model, 36×24×12", 10 lbs.
Catalog # 470311-156
Supplier: Klinger
Supplier #: KS8108
Jump to:
Product Details & Documents
This model is hand made in the USA by Klinger Educational Products.
- Contains 156- 1" balls
This is a permanent structure. We only use grade A materials. The 1" balls are made of hard Maplewood that includes an enameled painted finish. Polished steel rods are used to connect the wooden balls together.
Specifications
- Description:Edge Dislocation Crystal Model
- Dimensions:36×24×12"
- Weight:10 lbs.
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



