Order Entry
United States
ContactUsLinkComponent
BoneClones® Claws Comparison Riker Mount
BoneClones® Claws Comparison Riker Mount
Catalog # 470312-204
undefined
BoneClones® Claws Comparison Riker Mount
Catalog # 470312-204
Supplier Number:  KO-100-SET-31

Specifications

  • Description:
    31 Claws In Riker
  • Height:
    2.5 cm
  • Length:
    41.91 cm
  • Environmentally Preferable:
  • Cat. No.:
    470312-204
  • Width:
    31.75 cm
  • No. of parts:
    1

Specifications

About this item

An impressive collection of claws for comparison.

  • 31 models arranged in a riker mount
  • Expertly prepared replicas of real specimens
  • Replicas allow for samples from hard to find, or protected species

A beautiful set of 31 Bone Clones® replica claws and talons, and a savings when purchased as a set. Perfect for comparative studies and display.

Delivery: Set includes all of the claws and talons in our bird, cat, bear, and canid claws or talon sets, plus several others - 31 in all: great horned owl, golden eagle, bald eagle, red-tailed hawk, raven, peregrine falcon, barn owl and harpy eagle , African lion, lynx, bobcat, cougar, Russian lynx, cheetah dew claw, African leopard, cheetah front claw, Siberian tiger, jaguar , grizzly bear, polar bear, black bear, sloth , wolf, fox, raccoon, coyote, komodo dragon, beaver, snapping turtle, badger and porcupine.