Order Entry
United States
ContactUsLinkComponent
 
High Precision Ergo-tek Slim Pliers, Strong Snipe Nose, Smooth Jaws, ESD Safe, Ideal-tek
Catalog # 76250-562
Supplier:  Ideal-tek SA
undefined
High Precision Ergo-tek Slim Pliers, Strong Snipe Nose, Smooth Jaws, ESD Safe, Ideal-tek
Catalog # 76250-562
Supplier:  Ideal-tek SA
Supplier Number:  ES6023S.CR.BG.ITU

Specifications

  • Description:
    Strong Snipe Nose, Smooth Jaws, ESD Safe
  • Thickness:
    6.4 mm jaw
  • Cat. No.:
    76250-562
  • Jaw type:
    Smooth
  • Jaw width:
    10 mm
  • Jaw length:
    28 mm
  • Tip size:
    1.8×1.6 mm
  • Overall length:
    135 mm

Specifications

About this item

Swiss made Tungsten Carbide Cutters with ergonomic handles are specially designed for cutting hard metals. Hard wire cutters can be used on single or multiple filars, for lateral or internal cuts.

  • High-quality ball bearing steel
  • 45 Rockwell Hardness (HRC) for pliers
  • Superior no-scratch/anti-glare satin finish
  • Two-component, ESD-safe, user-friendly, ergonomic handles with soft comfortable gripping surface
  • Lap joint with screw ensures a high level of strength and precision
  • Perfect symmetry

The Ergo-tek line represents the perfect combination of ultra-high cutting quality and durability, with stylish and ergonomic design. The Ergo-tek Slim range is designed especially for smaller hands, while providing the same ergonomic, ESD, and technical advantages expected from Ideal-tek. Upgraded features include a revised ergonomic handle to provide enhanced operator comfort and reduce repetitive motion injuries, overall lighter weight, and better accessibility and visibility in confined areas.