- Description:Small Tapered Head, ESD Safe
- Thickness:6.4 mm head
- Cat. No.:76250-566
- Cutting capacity:Soft: 0.1 - 1.0 mm
Medium: 0.1 - 0.9 mm - Jaw width:10 mm
- Jaw length:10 mm
- Tip size:0.5 mm
- Overall length:120 mm
- Cut type:Full-flush
As with all tools, it’s important to be application specific to ensure the best results. Ergo-tek slim cutters offer a complete solution to maximize production while ensuring worker safety. Cutters are specifically designed to meet customer requests. The overall handle design increases visibility and accessibility in confined areas and into tight spaces.
- High-quality ball bearing steel
- 63 Rockwell Hardness (HRC) for cutters
- Superior no-scratch/anti-glare satin finish
- Full-Flush cutting blades, for perfect cutting of soft wire
- Two-component, user-friendly, ergonomic handles with soft, comfortable gripping surface
- Lap joint with screw ensures a high level of strength and precision
- Perfect symmetry
The Ergo-tek line represents the perfect combination of ultra-high cutting quality and durability, with stylish and ergonomic design. The slim range is designed especially for smaller hands, while providing the same ergonomic and technical advantages expected from Ideal-tek. Upgraded features include a revised ergonomic handle to provide enhanced operator comfort and reduce repetitive motion injuries, overall lighter weight, and better accessibility and visibility in confined areas.