Order Entry
United States
ContactUsLinkComponent
Natural Bone American Mink Skull
Natural Bone American Mink Skull
Catalog # 470312-636
Supplier:  SKULLS UNLIMITED
undefined
Natural Bone American Mink Skull
Catalog # 470312-636
Supplier:  SKULLS UNLIMITED
Supplier Number:  SM-280-A

Specifications

  • Description:
    Natural Bone American Mink Skull
  • Height:
    0.5"
  • Length:
    3"
  • Cat. No.:
    470312-636
  • Width:
    2"

Specifications

About this item

The Mink is found throughout the United States, appearing in parts of every state except Arizona.

  • High quality replica

Adult Minks grow to about two feet in length, with up to half of this length being the tail.

A member of the weasel family, minks are successful carnivores feeding on small vertebrates and occasional insects.