Style Setter Soup Spoon
Catalog # 470089-156
Supplier: TONAWANDA MANUFACTURING
Specifications
- Color:White
- Material:PP
- Cat. No.:470089-156
- Supplier no.:27122-00
Specifications
About this item
Each piece is engineered for ideal size, balance, and strength.
- Style setter spoons are made of unbreakable polypropylene
- Medium weight
Dimension: 14.2 cm (5.6")