3B Scientific® Hand Skeleton with Elastic Ligaments
470311-922
- Description:Hand With Ligaments
- Height:27.9 cm
- Length:9.9 cm
- Cat. No.:470311-922
- Width:13.9 cm
- No. of parts:1
Great for demonstration of structural movement.
- Demonstrate functional movements
- Shows retinaculum flexorum and membrana interossea
- Three years manufacturers warranty
- Includes 3B Smart Anatomy
This single-part hand skeleton model shows the anatomy of the ligaments in the hand in detail. It is ideally suited both as a teaching aid as well as for anatomy classes, such as for medical students, physiotherapists and occupational therapists.
The carpals (ossa carpi), the metacarpals (ossa metacarpi) and finger bones (ossa digitorum manus) are shown as osseous structures. In the distal area of the forearm, the radius and the ulna are represented.
: For information about 3B Smart Anatomy, please see the document attached on this page.