3B Scientific® Stages of Birth
Catalog # 470311-830
Supplier: American 3B Scientific
Specifications
- Description:Labor Stages Model
- Height:13 cm
- Length:31 cm
- Cat. No.:470311-830
- Width:40 cm
Specifications
About this item
The human birthing process in five realistic anatomical models.
- Illustrates five distinct stages of birth
- Three years manufacturers warranty
- Includes 3B Smart Anatomy
Anatomical representation of human birth. 5 stages of the birthing process, mounted individually on a common base.
Fetus in womb, cervix closed
Fetus in womb, cervix open
Fetus in womb, start of head passage
Fetus in womb and pelvis, finish of head passage
Placenta in the womb
Accessories information: For information about 3B Smart Anatomy, please see the document attached on this page.