3B Scientific® Urinary System
Catalog # 470311-874
Supplier: American 3B Scientific
Specifications
- Description:Urinary System
- Height:10 cm
- Length:26 cm
- Cat. No.:470311-874
- Width:18 cm
Specifications
About this item
A highly detailed desk model.
- Approximately 3/4 life size
- Three years manufacturers warranty
- Includes 3B Smart Anatomy
This urinary system model shows the structures of the retroperitoneal cavity in the following details: Inferior vena cava, Renal veins, Aorta with its branches, Iliacal vessels, Ureter, Urinary bladder, Prostate, Adrenal gland, Rectum, and Musculature. The right kidney of the male urinary system model is opened.
This urinary system model has anatomical detail that makes it great for classroom or doctor's office. Urinary system model is not delivered on base.
Accessories information: For information about 3B Smart Anatomy, please see the document attached on this page.