Specifications
- Depth:19"
- Width:21"
- Material:Steel
- Color:Gray
- Height:47"
- Cylinder Type:Compressed gas
- Strap Type:Poly Cinch Strap with Steel Buckle (1 per cylinder)
- Cat. No.:76292-472
- Load capacity:1 cylinder (6 - 12" Ø), 1000 lbs.
- Weight:48 lbs.
- Includes:10" Flat-Free Wheels, 3" Rear Casters
Specifications
About this item
This Single Cylinder Hand Truck provides safety when moving and storing of gas cylinders.
- Configured with 254 mm (10") steel hub, foam filled flat-free wheels with dual ball bearings for easier rolling
- Rated at 454 kg (1000 lbs.) weight capacity
- Holds one cylinder from 155 to 305 mm (6 to 12") in diameter
- Provide optimum safety, strength, and longevity
- Constructed of 25 mm (1") and 32 mm (1.25") diameter steel tube with continuous welding
- Straps feature a steel cinch buckle and hold individual cylinders securely for safe transport
Due to their weight, high-pressure contents, and unwieldy shape, industrial gas cylinders require a specially designed hand truck to minimize accidents and injuries.
Durable 38×1372 mm (1.5×54") polypropylene support straps, lab tested to 516 kg (1138 lbs.).
Heavy-duty, 11 gauge (3 mm) floor plate with safety fins prevents warping or breaking. Features unique zero-lift height loading, allowing floor plate to lay flat, thereby eliminating the need to lift cylinder during loading and unloading.
Caster carriage features heavy steel bars and nylon washers for smooth folding action and easy storage in tight spaces.
Corrosion-resistant powder-coat finish throughout for long life and smooth handling. Upper handle sections bolt in place for reduced package size in order to save on freight costs.