Gas Cylinder Stands, Justrite®
Supplier: Justrite
Certificates
About this item
These Gas Cylinder Stands provide safety when moving and storing of gas cylinders.
- Exclusive bumper guard edging with steel reinforced vinyl protects cylinders from damage while providing extra grip
- Accepts cylinders from 4 to 12" (102 to 305 mm) in diameter
- Prevents dangerous tipping situations
- Powder-coated to ensure long service life and chemical resistance
This stand has fully welded construction using 11 gauge (3 mm) steel or 12 gauge (2 mm) stainless steel for structural integrity and longevity.
Pre-drilled holes in base for floor mounting with application specific fasteners (not included).
Two heavy-duty polypropylene support straps, 1.5×54" (38×1372 mm) and rated at 1138 lbs. (516 kg), feature steel cinch buckle and hold individual cylinders securely against integral bracket.
For an improved level of safety for any installation, all brackets include openings to retrofit secondary support chains, one set for each cylinder strap location.
Certifications: Stands are NFPA 1 and NFPA 55 approved, OSHA approved, and CGA-P1 approved.
Specifications
- Catalog No:
- 76292-396
- 76292-398
- 76292-388
- 76292-410
- 76292-408
- 76292-392
- 76292-390
- 76292-402
- 76292-406
- 76292-404
- Cylinder Type:
- Compressed gas
- Compressed gas
- Compressed gas
- Compressed gas
- Compressed gas
- Compressed gas
- Compressed gas
- Compressed gas
- Compressed gas
- Compressed gas
- Mounting Type:
- Floor
- Floor
- Floor
- Floor
- Floor
- Floor
- Floor
- Floor
- Floor
- Floor
Specifications
Frequently Bought Together