Order Entry
United States
ContactUsLinkComponent
Leybold Products Digital Laue Diagrams: Investigating The Lattice Structure of Monocrystals
Leybold Products Digital Laue Diagrams: Investigating The Lattice Structure of Monocrystals
Catalog # 470311-140
Supplier:  Klinger
undefined
Leybold Products Digital Laue Diagrams: Investigating The Lattice Structure of Monocrystals
Catalog # 470311-140
Supplier:  Klinger
Supplier Number:  P7125

Specifications

  • Description:
    Investigating Lattice Structure
  • Dimensions:
    64×52×42"
  • Cat. No.:
    470311-140
  • Weight:
    90 lbs.

Specifications

About this item

The X-ray image sensor allows capturing the Laue pattern in one minute (much faster than conventional film) and the digital evaluation eases the determination of the diffraction angles on the computer.

  • Elastic and plastic deformation
  • Conduction phenomena
  • Magnetism
  • Applied solid-state physics

To create Laue diagrams of NaCl and LiF monocrystals, the bremsstrahlung of the X-ray apparatus is used in the experiment P7.1.2.5 as a "white" spectrum of  X-rays. The positions of the "multicolored" diffraction spots on an X-ray image sensor behind the crystal and their intensities can be used to determine the crystal structure and the dimensions of the unit cell through application of the Laue condition.