FORAY™ Dry Erase Board With Marker, Office Depot
95039-820
- Description:FORAY™ aluminum-framed board
- Height:36"
- Cat. No.:95039-820
- Frame color:Silver
- Width:48"
- Supplier no.:717204
- Frame material:Metal
- Surface color:White
Dry-erase whiteboards are ideal for common areas, dorm rooms, at home and any place that need to jot down lists and reminders.
- Features a smooth, clean writing surface
- Silver metal frame
- Aluminum finish frame offers a contemporary look and complements most settings
- Occasional use of cleaners is recommended
Rectangular board made up of melamine with standard surface garde.
: Includes mounting hardware and simple instructions.