Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Sterility:Non sterile
- Tubing ext.Ø:1 - 8 mm
- Color:Blue
- Description:A-clamps
- Length:4.3" (10.9 cm)
- Cat. No.:MSPP-A11025
- Supplier no.:A11025
Specifications
About this item
This is a non-invasive device.
- Smooth jaws are featured that allow for occluding the tubing without damage
- Nylon formulation makes strong, but lightweight
- Finger holes 2.3 cm (0.94") accomodate glove hands
- Interlocking ratchet teeth ensure positive hold
A-Clamps can be cleaned using warm water and a detergent, such as Alconox®, mixed in a sonic cleaner. In addition, cold disinfectant solutions, such as Cidex®, can be used to disinfect A-Clamps during a soak. After cleaning/disinfecting procedure, this may be sterilized. Maintains test data related to the autoclave and EtO method of sterilization on file.
This should only be used to occlude PVC or silicone rubber tubing at operating temperatures above freezing.