Temp-Plate® Standard Four Position Recorder, Wahl Instruments
Catalog # 76243-788
Supplier: WAHL INSTRUMENTS INC. TE
Specifications
- Temperature range:82...121 °C (180...250 °F)
- Description:Standard Four-Position
- Dimensions:0.75×1.75" (19×44 mm)
- Cat. No.:76243-788
Specifications
About this item
Temp-Plate® standard four position recorder's careful selection of temperature points will allow detection and recording of most overheat occurrences.
- The unit of measure is box
- Good for general purpose maintenance
Temp-Plate® cover material is made of Mylar (clear) for ranges 90/350 °F (32/176 °C) and Kapton (amber) for 350/500 °F (176/260 °C).
Delivery information: Temp-Plate® are shipped in reclosable storage boxes of ten labels.