Smart-Tracker™ Wireless Datalogging Module, Thermo Scientific
About this item
Smart-Tracker™ makes temperature monitoring in the cold chain easy. All need is a smart phone to wirelessly check stored temperature readings.
- Share information via the Cloud anywhere in the world
- Bluetooth wireless connection for use in many types of container and enclosures
There is no dedicated equipment, no docking stations and no complex computer installations. Download the Smartr-Tracker's mobile app: iPhone or android.
Monitor storage facilities, freezers, refrigerators, heating equipment and packages in transit (subject to network speed and availability).
Certifications: Bluetooth certification: FCC, CE.
Delivery information: Includes module with internal sensor, lithium battery, two colored sensor rings and two side magnetic mount.
0 Options Available Below
Product Details & Documents
Smart-Tracker™ makes temperature monitoring in the cold chain easy. All need is a smart phone to wirelessly check stored temperature readings.
- Share information via the Cloud anywhere in the world
- Bluetooth wireless connection for use in many types of container and enclosures
There is no dedicated equipment, no docking stations and no complex computer installations. Download the Smartr-Tracker's mobile app: iPhone or android.
Monitor storage facilities, freezers, refrigerators, heating equipment and packages in transit (subject to network speed and availability).
Certifications: Bluetooth certification: FCC, CE.
Delivery information: Includes module with internal sensor, lithium battery, two colored sensor rings and two side magnetic mount.
Specifications for Product Family
Specifications
- Catalog No:
- 10768-148
- 10768-150
- 10768-152
- 10768-156
- 10768-154
- 10768-158
- Model:
- ST100-100
- ST100-101
- ST100-102
- ST100-200
- ST101-100
- ST101-200
- Sensor:
- Int. sensors
- Int. sensors
- Int. sensors
- Int. sensors
- Ext. PT100 sensor with 3.5 m cable
- Ext. PT100 sensor with 3.5 m cable
- Weight:
- 200 g
- 200 g
- 200 g
- 200 g
- 200 g
- 200 g
- W×D×H:
- 16×6×26 mm (0.63×0.24×1.02")
- 16×6×26 mm (0.63×0.24×1.02")
- 16×6×26 mm (0.63×0.24×1.02")
- 16×6×26 mm (0.63×0.24×1.02")
- 16×6×26 mm (0.63×0.24×1.02")
- 16×6×26 mm (0.63×0.24×1.02")
- Batteries:
- Lithium
- Lithium
- Lithium
- Lithium
- Lithium
- Lithium
Specifications
Product Family Options
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



