Water Bottle for Mouse Caging, Aquavive®, INNOVIVE MS
Catalog # MSPP-MWB300
Supplier: INNOVIVE MS
Specifications
- Capacity:300 ml
- Description:Empty water bottle for mouse caging, Aquavive®
- Dimensions:610×460×460 mm
- Cat. No.:MSPP-MWB300
- Packaging:200/box, 4000/pallet
- Supplier no.:M-WB-300
Specifications
About this item
Plastic mouse water bottle, delivered in a bag and irradiated.
- Made from 100% PET
- For use with all applications
- To be filled at your facility with filling manifold