Weller® Precision Tweezers Standard Model, Apex Tool Group
Catalog # 76240-106
Supplier: Cooper Tools
Specifications
- Length:110 mm
- Material:Special Stainless Steel
- Cat. No.:76240-106
Specifications
About this item
Precision tweezer is designed for delicate work.
The special stainless steel is non-magnetic. The tweezers are non-rusting, acid-proof and heat resistant up to 300 °C (512 °F). Tweezers made from special stainless steel have the identification letter "SA" in their order numbers. Suitable for delicate standard applications and precision work on small components or wires.