Order Entry
United States
ContactUsLinkComponent
Weller® Precision Tweezer with Flat Rounded Tips, Apex Tool Group
Weller® Precision Tweezer with Flat Rounded Tips, Apex Tool Group
Catalog # 76240-102
Supplier:  Cooper Tools
Weller® Precision Tweezer with Flat Rounded Tips, Apex Tool Group
Catalog # 76240-102
Supplier:  Cooper Tools
Supplier Number:  2ASA

Specifications

  • Length:
    120 mm
  • Material:
    Stainless steel
  • Cat. No.:
    76240-102
  • Tip style:
    Flat Rounded
  • Tip width:
    2 mm

Specifications

About this item

Designed for gripping components.

The special stainless steel is non-magnetic. The tweezers are non-rusting, acid-proof and heat resistant up to 300 °C (512 °F). Tweezers made from special stainless steel have the identification letter "SA" in their order numbers. Suitable for all standard gripping applications and assembly jobs on printed-circuit boards.