Weller® Economy Precision Curved Tweezer with Pointed Tips, Apex Tool Group
Catalog # 76238-624
Supplier: Cooper Tools
Specifications
- Length:120 mm
- Material:Special Stainless Steel
- Cat. No.:76238-624
- Tip style:Curved, Pointed
Specifications
About this item
Designed for confined spaces.
- Bent shape facilitates access to confined spaces
- Same as 7SA tweezer but economy model
The special stainless steel is non-magnetic. The tweezers are non-rusting, acid-proof and heat resistant up to 300 °C (512 °F). Tweezers made from special stainless steel have the identification letter "SA" in their order numbers. For applications in biology, medicine, laboratory technology, and microelectronics.