Weller® Precision 120 mm Tweezer with Pointed Tips, Apex Tool Group
Catalog # 76238-606
Supplier: Cooper Tools
Specifications
- Length:120 mm
- Material:Special Stainless Steel
- Cat. No.:76238-606
- Tip style:Pointed
Specifications
About this item
Designed for work in microelectronics.
- Suitable for delicate standard applications
- Precision work on small components or wires
The special stainless steel is non-magnetic. The tweezers are non-rusting, acid-proof and heat resistant up to 300 °C (512 °F). Tweezers made from special stainless steel have the identification letter "SA" in their order numbers. For applications in microelectronics, jewelry making, watchmaking, medicine, and laboratory technology.