Silk Suture Thread, Fine Science Tools
Silk suture thread, Non sterile, Silk, braided, 0.08 mm, 6/0, 23 m
Catalog # MSPP-1802060
Marketsource
Supplier: FINE SCIENCE TOOLS INC MS
Supplier #: 18020-60
Silk Suture Thread, Fine Science Tools
Catalog # MSPP-1802060
Supplier: FINE SCIENCE TOOLS INC MS
Marketsource
Jump to:
Product Details & Documents
Suture thread is made of braided silk.
- Non sterile
Specifications
- Ø:0.08 mm
- Sterility:Non sterile
- Description:Silk suture thread
- Length:23 m
- Material:Silk, braided
- Size:6/0
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



