SMD Tweezers, Lindstrom Precision Tools
76240-098
- Length:120 mm
- Curvature:Bent
- Cat. No.:76240-098
- Tip style:Grooved
- Weight:15 g
- Handle:Smooth
- Tip width:2 mm
Used for positioning 5 mm monolithic chip capacitors. These tweezers are meant for quick and easy handling and positioning of any type of SMD (surface mount device) componenents.
Blunted edges prevent damage to printed circuit boards.