KD® High Precision Static Dissipative Tweezers, TDI International
Catalog # 76253-086
Supplier: TDI INTERNATIONAL INC TE
Specifications
- Material:Ceramic
- Environmentally Preferable:
- Cat. No.:76253-086
- Tip style:Flat Duckbill, 2A
- Overall length:130 mm (5.125")
- Tip thickness:1.22 mm (0.048")
- Tip width:1.8 mm (0.070")
Specifications
About this item
High precision ceramic tip tweezers provide enhanced strength with high surface finish ceramic tip material and anti-magnetic stainless steel handles. These tweezers are excellent for ultra high temperature applications and handling of sensitive ceramic and glass parts where nonmetallic scratching is critical.
- Surface resistivity 10⁶ to 10⁸ Ohms/sq. at 50V and 100V threshold
- Surface resistivity 10⁷ to 10⁹ Ohm/sq. at 10V threshold
- Extreme high-temperature tip resistance: 1000 °C
- Solder, chemical, solvent & acid resistant
- Lead free
Ergonomic ESD safe static dissipative cushion grips reduce stress and tension on fingers, while providing superior operator comfort when working continuously with small parts. Static dissipative zirconia ceramic tips – 'KD'® with excellent transient current discharge performance.
Alignable replacement tips and enhanced break strength and surface finish. High precision fine tip symmetry and balance with stainless anti-magnetic handles.
Certifications: Class 0 CDM Compliant.