Spearlab Cryogenic Foam Dewar, Hampton Research
Catalog # MSPP-HR4673
Supplier: HAMPTON RESEARCH MS
Specifications
- Capacity:0.8 L
- Description:Cryogenic Foam Dewar, Standard
- Ext.Ø:5.8"
- Int. Height:2.8"
- Cat. No.:MSPP-HR4673
Specifications
About this item
The standard foam dewar shape is circular in design with a protruding handle, so that it resembles a large teardrop. Like most lightweight insulation materials, the thermal conductivity of the foam is predominantly determined by the thermal conductivity of air, which eventually permeates the pores of the foam material.
- Proprietary foam construction
- Reduced ice formation on dewar lip
- Easier to dry
- Made from cross-linked polyethylene foam
- Foam construction reduces slipping
The patented (USPTO 7 971 744) design of makes it easy to handle and safer to use than a traditional low-profile glass dewar. Also, because of its lower thermal mass, a foam vessel will cause less boil off when it is filled with liquid nitrogen. Additionally, the dewar will accumulate less frost during regular use.
Delivery: Each dewar is supplied with a matching foam lid to insulate the contents from ambient air.