Order Entry
United States
ContactUsLinkComponent
 
TruBlu™ LED Transilluminator, Edvotek
  470311-170
 :  EDVOTEK
undefined
TruBlu™ LED Transilluminator, Edvotek
  470311-170
 :  EDVOTEK
 :  557

 

  • Description:
    TruBlu LED Transilluminator
  • Cat. No.:
    470311-170
  • W×L:
    14.5×18 cm (5.7×7.1")

 

 

Includes both blue light and white light functionality all in one unit.

  • Dual Blue/White Light Modes
  • Large Viewing Surface: 27 x 15 cm
  • Orange Contrast Lid
  • Safe - Non-UV Wavelength
  • Built-in Fan Minimizes Condensation

The successor to the popular TruBlu™ has been improved with an enlarged viewing surface and a novel white light mode. Blue light enables visualization of SYBR® Safe stained DNA gels and white light enhances visualization of blue stained DNA or protein gels. The TruBlu™ 2 has enough surface area to simultaneously view up to eight 7 x 7 cm gels and combines the functions of two units into one!