Order Entry
United States
ContactUsLinkComponent
Lighted Tissue Floating Bath for Slide-making
Lighted Tissue Floating Bath for Slide-making
Catalog # 470303-894
Supplier:  C & A Scientific
undefined
Lighted Tissue Floating Bath for Slide-making
Catalog # 470303-894
Supplier:  C & A Scientific
Supplier Number:  XH-1003

Specifications

  • Temperature Range:
    RT...75 °C
  • Description:
    Lighted Tissue Floating Bath for Slide-Making
  • Temperature Stability:
    ±1 °C
  • Ext. W×D×H:
    14×14×4.5"
  • Int. W×D×H:
    10.5×7×2.5"
  • Power:
    500 W
  • Cat. No.:
    470303-894

Specifications

About this item

This Lighted Tissue Floating Bath is perfectly designed for any lab use.

  • Removable glass basin has easy-grip handles
  • LED-lighted rectangular glass basin
  • User-friendly control screen
  • Approximately 1/2 gallon (1.9 l) capacity

Easy to read LED display shows both set and actual temperature. User friendly control screen.