Tissue Floating Bath for Slide-making
Tissue Floating Bath for Slide-Making
Catalog # 470303-892
Supplier: C & A Scientific
: XH-1001
Jump to:
Product Details & Documents
The low profile, 2.3 l, black, finished interior chamber of this unit reduces glare, improving visibility of the tissue specimens.
- Black interior chamber reduces glare
- Glazed glass lid
- Durable, fiberglass insulated body prevents heat loss
- Detachable power cord for easy cleaning
It includes a glazed glass lid for easy viewing of interior, and the top ledge allows space for preheating or for evaporating away any remaining water on the glass slides. Its durable, fiberglass insulated body prevents heat loss and fluctuations in temperature for uniform surface heating. Includes non-stick coated chamber and detachable power cord for easy cleaning.
Interior size: 8.25×2.5"
Specifications
- Description:Tissue Floating Bath for Slide-Making
- Cat. No.:470303-892
- Temperature Range:RT...75 °C
- Ø×H:10.5 × 8.25"



